Shop All Timing Belts
Gates
Super HC PowerBand Belts, 2/3V1250
Mfr # 2/3V1250
Zoro # G7904260
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2/3V1250
- Zoro # G7904260
- UPC # 72053245332
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Outside Length | 3175 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 3V |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 4mm, OD 8mm (HK0408-B)
- EXXO Professional Grade Lever Action Grease Gun (7812)
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.5 ft.-lb., 230/460V (056H17T2018)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- GATES Hi-Power II Belts, A36 (A36)
- GATES PowerGrip HTD Belts, 340-5M-15 (340-5M-15)
- GATES Super HC Molded Notch Belts, 5VX700 (5VX700)
- GATES Polyflex Belts, 3M375 (3M375)
- GATES PowerGrip Timing Belts, 84MXL025 (84MXL025)
- GATES Tri-Power Belts, BX67 (BX67)
- GATES PowerGrip Timing Belts, 450L075 (450L075)
- Gates Timing Belts