Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 6/3VX950
Mfr # 6/3VX950
Zoro # G8015484
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6/3VX950
- Zoro # G8015484
- UPC # 72053695328
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 61 mm |
Outside Length | 2413 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 6 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Element, 40 Micron Filter Rating, For Use with F74 Filter (4338-05)
- D&D 80" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX800)
- DYNABRADE Tension Arm (15306)
- EATON Replacement Starter for 5HP 230V 3-Phase Air Compressor (5101-53230E)
- GATES PowerGrip GT3 Belts - 2M and 3M, 447-3MGT-06 (447-3MGT-06)
- GATES Polyflex Belts, 11M750 (11M750)
- GATES Polyflex Belts, 5M900 (5M900)
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- GATES PowerGrip Timing Belts, 94XL037 (94XL037)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-21 (8MGT-896-21)
- B B MANUFACTURING 720-5M-09, Timing Belt, Neoprene, Fiberglass (720-5M-09)
- Gates Timing Belts