Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 5/5VX1060
Mfr # 5/5VX1060
Zoro # G7958556
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5/5VX1060
- Zoro # G7958556
- UPC # 72053287974
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 14 mm |
Top Width | 86 mm |
Outside Length | 2692 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 5 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 3008mm PL, T376 (3008-8M-30)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5NUE5)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E709 (30E709)
- GATES Hi-Power II Belts, A57 (A57)
- GATES Hi-Power II Belts, B51 (B51)
- GATES PowerGrip Timing Belts, 420XL037 (420XL037)
- GATES Multi-Speed Belts, 1626V513 (1626V513)
- GATES Multi-Speed Belts, 1622V297 (1622V297)
- GATES PowerGrip Timing Belts, 340H100 (340H100)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300H100 (300H100G)
- Gates Timing Belts