Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 5/3VX630
Mfr # 5/3VX630
Zoro # G7917667
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Height 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5/3VX630
- Zoro # G7917667
- UPC # 72053287295
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Outside Length | 1600 mm |
Top Width | 51 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 5 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Relay Dry Contact, Option Card, Plug-In (DXG-EXT-3RO)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/2)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL (PUN-H-10X1,5-BL)
- CLIMAX METAL PRODUCTS ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100-KW)
- GATES Hi-Power II Belts, B95 (B95)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- GATES PowerGrip Timing Belts, 300XL037 (300XL037)
- GATES Hi-Power II Belts, B53 (B53)
- GATES Polyflex Belts, 5M545 (5M545)
- GATES Hi-Power II Belts, B64 (B64)
- BESTORQ 8M Timing Belts, 960-8M-12 (960-8M-12)
- Gates Power Transmission Belts