Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 5/3VX500
Mfr # 5/3VX500
Zoro # G7904857
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5/3VX500
- Zoro # G7904857
- UPC # 72053287257
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Outside Length | 1270 mm |
Top Width | 51 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 5 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 3M400 (3M400)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- CORNWELL TOOLS Valve Block Assy (RS181112A)
- DODGE Couplings/Flex Clutch, PX60 T-L FLG ASSY 1310 (PX60 T-L FLG ASSY 1310)
- GATES Tri-Power Belts, AX20 (AX20)
- GATES Polyflex Belts, 11M900 (11M900)
- GATES Hi-Power II Belts, B40 (B40)
- GATES Hi-Power II Belts, B136 (B136)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2800-8MGT-20 (TP2800-8MGT-20)
- GATES Tri-Power Belts, BX77 (BX77)
- D&D Belt, VS, 1.187 x 43.2in OC (1922V426)
- Gates Power Transmission Belts