Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 4/5VX900
Mfr # 4/5VX900
Zoro # G7913616
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4/5VX900
- Zoro # G7913616
- UPC # 72053278071
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 14 mm |
Outside Length | 2286 mm |
Top Width | 68 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 4 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z002)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633701M)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2034)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-12 (1800-8MGT-12)
- GATES Polyflex Belts, 7M730 (7M730)
- GATES Synchro-Power Polyurethane Belts, T5-500-10 (T5-500-10)
- GATES Poly Chain GT Carbon Belts, 8MGT-4400-12 (8MGT-4400-12)
- GATES Polyflex Belts, 11M750 (11M750)
- GATES Polyflex Belts, 5M437 (5M437)
- DURA-SYNC TORQUE Timing Belt, 8M, 85 x 2736mm PL, T342 (2736-8M-85)
- Gates Timing Belts