Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 4/5VX630
Mfr # 4/5VX630
Zoro # G7920388
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4/5VX630
- Zoro # G7920388
- UPC # 72053278019
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 14 mm |
Top Width | 68 mm |
Outside Length | 1600 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 4 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 4/B148 151Inch Outside Length, 4 Ribs (4RB148)
- DAYTON Drft Bstr Mtr, Shd Pol, OAO, 1/15hp, 3000rpm (71219124M)
- MANITOU Bearing Bronze Bushing (Straight) 2" Id, 2 1/4" Od, 2" Length (153253)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ64BG)
- GATES Polyflex Belts, 11M1030 (11M1030)
- GATES Polyflex JB Belts, 2/5M1000JB (2/5M1000JB)
- GATES PowerGrip Timing Belts, 120XL037 (120XL037)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- GATES Predator Single Belts, BP68 (BP68)
- B B MANUFACTURING 1600-8M-30, Timing Belt, Neoprene, Fiberglass (1600-8M-30)
- Gates Timing Belts