Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 4/3VX500
Mfr # 4/3VX500
Zoro # G7903420
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4/3VX500
- Zoro # G7903420
- UPC # 72053277258
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 40 mm |
Outside Length | 1270 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 4 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (1000H100)
- FAFNIR Ball Bearings, #AS3KDD (AS3KDD)
- ARO Air Line Lubricator, 1/2In, 156cfm, 250 psi (L36341-110)
- SCHROEDER Hydraulic Filter Element (CC10)
- GATES Hi-Power II Belts, B99 (B99)
- GATES Hi-Power II Belts, B68 (B68)
- GATES Polyflex Belts, 3M710 (3M710)
- GATES Polyflex Belts, 11M1850 (11M1850)
- GATES PowerGrip HTD Belts, 390-3M-09 (390-3M-09)
- GATES PowerGrip Timing Belts, 90XL025 (90XL025)
- D&D Timing Belt, L, 0.75 x 28.5in PL, T76 (285L075)
- Gates Timing Belts