Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 4/3VX475
Mfr # 4/3VX475
Zoro # G7901908
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4/3VX475
- Zoro # G7901908
- UPC # 72053277241
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 40 mm |
Outside Length | 1207 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 4 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BoSS, Male Stem, SS, 2"NPT x 2" (RMS26)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPKL925MB, Pressure Line, 25 micron (ZX-HPKL925MB)
- RULAND Shaft Collar, Mountable, 3/4", Steel, Outside Dia.: 1-1/2" (OF-SP-12-F)
- BREEZE Hose Clamp, Liner, SAE 60, Zinc, PK10 (9260H)
- GATES PowerGrip Timing Belts, 300L050 (300L050)
- GATES Hi-Power II Belts, C112 (C112)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-20 (1280-8MGT-20)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- GATES Hi-Power II Belts, A30 (A30)
- D&D Timing Belt, 8M, 30 x 1568mm PL, T196 (1568-8M-30)
- Gates Timing Belts