Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 4/3VX450
Mfr # 4/3VX450
Zoro # G7903728
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4/3VX450
- Zoro # G7903728
- UPC # 72053277234
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 40 mm |
Outside Length | 1143 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 4 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SP-10-F)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MOMF-5)
- ZORO SELECT V-Belt Sheave, 2.7 lb, Cast Iron (AK64H)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (EP060804)
- GATES Tri-Power PowerBand Belts, 2/BX103 (2/BX103)
- GATES Multi-Speed Belts, 4430V772 (4430V772)
- GATES Power Curve Belts, B240PC (B240PC)
- GATES Multi-Speed Belts, 1626V290 (1626V290)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3500-14MGT-85 (3500-14MGT-85)
- GATES Synchro-Power Polyurethane Belts, T5-610-20 (T5-610-20)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1136mm PL, T142 (200-S8M-1136)
- Gates Timing Belts