Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 3/5VX950
Mfr # 3/5VX950
Zoro # G7951608
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/5VX950
- Zoro # G7951608
- UPC # 72053262742
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 14 mm |
Top Width | 51 mm |
Outside Length | 2413 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Metric V-Belts, Spz1120 (SPZ1120)
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- SPEEDAIRE Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (RV2-15A-P04)
- NATIONAL Small Bore Inch Seal, 472826 (472826)
- GATES Tri-Power PowerBand Belts, 2/BX79 (2/BX79)
- GATES PowerGrip HTD Belts, 474-3M-15 (474-3M-15)
- GATES Tri-Power PowerBand Belts, 2/BX158 (2/BX158)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-15 (735-3MGT-15)
- GATES PowerGrip Timing Belts, 450H200 (450H200)
- GATES Super HC Molded Notch Belts, 3VX826 (3VX826)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 78in PL, T208 (780L050)
- Gates Timing Belts