Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 3/3VX355
Mfr # 3/3VX355
Zoro # G7936250
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Height 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/3VX355
- Zoro # G7936250
- UPC # 72053260977
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Outside Length | 902 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Description
GATES brand Super HC Molded Notch PowerBand Belts, 3/3VX355 are made of Ethylene Elastomeric material and have a temperature range of -51 to 121°C. The belt has a height of 9 mm and is black in color. It is a 3VX V-Belt section.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN 4.5 Gal, 1.3HP, Quiet, Oil Free, Twin, Air Compressor. 150 psi, 120 V (SAQ-1413)
- NATIONAL Small Bore Inch Seal, 471705 (471705)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D697)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2565-V2A)
- GATES Polyflex JB Belts, 2/5M475JB (2/5M475JB)
- GATES Hi-Power II Belts, B49 (B49)
- GATES Polyflex Belts, 7M1030 (7M1030)
- GATES PowerGrip HTD Belts, 315-3M-09 (315-3M-09)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-30 (880-8MGT-30)
- GATES Multi-Speed Belts, 2322V721 (2322V721)
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-12 (840-8MGT-12)
- Gates Timing Belts