Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 2/5VX630
Mfr # 2/5VX630
Zoro # G7959448
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/5VX630
- Zoro # G7959448
- UPC # 72053246544
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 14 mm |
Top Width | 33 mm |
Outside Length | 1600 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spirit, Drop In Motor, 6" (59502)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAK 1 7/16)
- B B MANUFACTURING 360-5M-15, Timing Belt, Neoprene, Fiberglass (360-5M-15)
- ABAC Wall Mounted 1.5 HP, 130 Max Psi Portable Air Compressor w/Integrated 23 Ft. Hose Real (XPN Flex)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- GATES Predator Single Belts, AP43 (AP43)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX500 (5/3VX500)
- GATES PowerGrip Timing Belts, 600H300 (600H300)
- GATES Super HC Molded Notch Belts, 5VX1060 (5VX1060)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (20T5/690)
- Gates Timing Belts