Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 2/3VX670
Mfr # 2/3VX670
Zoro # G7947365
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/3VX670
- Zoro # G7947365
- UPC # 72053236453
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 20 mm |
Outside Length | 1702 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACULA Rubber Tip, 3Pc (772033)
- FESTO Filter Regulator LFR-1/2-D-MIDI (LFR-1/2-D-MIDI)
- DYKEM Layout Fluid, Steel Blue, 2 oz. (80200)
- PIX Belt, B Kevlar, 5/8 x 87 in. OC (B84K)
- GATES Multi-Speed Belts, 1622V307 (1622V307)
- GATES Multi-Speed Belts, 4430V970 (4430V970)
- GATES Polyflex Belts, 11M1850 (11M1850)
- GATES Polyflex Belts, 5M450 (5M450)
- GATES Tri-Power Belts, AX29 (AX29)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- GATES PowerGrip Timing Belts, 460XL037 (460XL037)
- Gates Power Transmission Belts