Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 2/3VX315
Mfr # 2/3VX315
Zoro # G7936147
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/3VX315
- Zoro # G7936147
- UPC # 72053245073
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 20 mm |
Outside Length | 800 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/4-10 (QS-G1/4-10)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC44)
- ENERPAC PAMG1400K, COMPLETE KIT (PAMG1400K)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-100-31)
- GATES Polyflex Belts, 5M1000 (5M1000)
- GATES Hi-Power II Belts, A102 (A102)
- GATES Synchro-Power Polyurethane Belts, T5-455-16 (T5-455-16)
- GATES Hi-Power II Belts, B140 (B140)
- GATES Poly Chain GT Carbon Belts, 8MGT-1120-12 (8MGT-1120-12)
- GATES Multi-Speed Belts, 1922V846 (1922V846)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (32T10/810)
- Gates Power Transmission Belts