Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 2/3VX300
Mfr # 2/3VX300
Zoro # G7945789
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2/3VX300
- Zoro # G7945789
- UPC # 72053245066
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Outside Length | 762 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 2.000 In (A324864)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X387)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EXEF040606)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 106" (C106)
- GATES PowerGrip Timing Belts, 390L050 (390L050)
- GATES Polyflex JB Belts, 3/7M975JB (3/7M975JB)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-2MGT-06 (180-2MGT-06)
- GATES Hi-Power II Belts, B112 (B112)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- GATES Hi-Power II Belts, B149 (B149)
- GATES Synchro-Power Polyurethane Belts, AT5-660-25 (AT5-660-25)
- Gates Power Transmission Belts