Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 2/3VX1180
Mfr # 2/3VX1180
Zoro # G7945089
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/3VX1180
- Zoro # G7945089
- UPC # 72053244984
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 20 mm |
Outside Length | 2997 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SD)
- GATES Hydraulic Adapter-Sae To Sae, G60420-0810 (G60420-0810)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 15 # of Teeth (50BS15H X 1)
- TRITAN Bearings, 7.00mm Bore Dia., 7.00mm W (R4A ZZ PRX)
- GATES PowerGrip HTD Belts, 565-5M-09 (565-5M-09)
- GATES PowerGrip Timing Belts, 104MXL012 (104MXL012)
- GATES Hi-Power II Belts, B40 (B40)
- GATES Hi-Power II Belts, B65 (B65)
- GATES Polyflex Belts, 7M630 (7M630)
- GATES POLY CHAIN GT2 CARBON 2450MM 14MM 68MM TIMING BELT (14MGT-2450-68)
- B B MANUFACTURING 960-8M-20, Timing Belt, Neoprene, Fiberglass (960-8M-20)
- Gates Power Transmission Belts