Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 5VX700
Mfr # 5VX700
Zoro # G7981735
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 5VX700
- Zoro # G7981735
- UPC # 770075151968
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 13 mm |
Outside Length | 1778 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 96" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B93)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.90 in OD (5V592)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- GATES Hi-Power II Belts, A57 (A57)
- GATES Hi-Power II Belts, B57 (B57)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-36 (8MGT-1000-36)
- GATES Round Endless Belts, 6 X 34 RE BELT (6 X 34 RE BELT)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- GATES PowerGrip Timing Belts, 450H200 (450H200)
- GATES PowerGrip Timing Belts, 450L075 (450L075)
- Gates Timing Belts