Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 5VX619
Mfr # 5VX619
Zoro # G7981604
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5VX619
- Zoro # G7981604
- UPC # 770075151944
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 13 mm |
Outside Length | 1572 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6202ZE)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT (D18-03-FKG0B)
- MTD Belt-V 1/2 X 103 (954-3039)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (EM31116)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-20 (1120-8MGT-20)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-3MGT-06 (180-3MGT-06)
- GATES Polyflex Belts, 5M650 (5M650)
- GATES PowerGrip HTD Belts, 276-3M-09 (276-3M-09)
- GATES Super HC Molded Notch Belts, 3VX616 (3VX616)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1512-8MGT-30 (1512-8MGT-30)
- GATES PowerGrip Timing Belts, 540H100 (540H100)
- Gates Power Transmission Belts