Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 5VX459
Mfr # 5VX459
Zoro # G7972644
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5VX459
- Zoro # G7972644
- UPC # 770075151913
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 13 mm |
Top Width | 16 mm |
Outside Length | 1166 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12M)
- D&D 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 70in PL, T350 (700XL037)
- NATIONAL Small Bore Inch Seal, 455154 (455154)
- GATES PowerGrip Timing Belts, 330H150 (330H150)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX560 (2/3VX560)
- GATES Predator Single Belts, BP69 (BP69)
- GATES Tri-Power PowerBand Belts, 2/BX56 (2/BX56)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-20 (TP2000-8MGT-20)
- GATES Polyflex Belts, 7M650 (7M650)
- GATES Predator Single Belts, 5VP1400 (5VP1400)
- Gates Timing Belts