Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 5VX433
Mfr # 5VX433
Zoro # G7981665
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5VX433
- Zoro # G7981665
- UPC # 770075151906
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 13 mm |
Outside Length | 1100 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Description
GATES brand Super HC Molded Notch Belts, 5VX433 are made of Ethylene Elastomeric material and are black in color. They have a temperature range of -51 to 121°C and a height of 13 mm. The V-Belt Section is 5VX.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Super Lube Multi Purpose Aerosol 11 Oz. (31110)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B753BB553A)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081408)
- GATES PowerGrip Timing Belts, 263L050 (263L050)
- GATES Hi-Power II Belts, A36 (A36)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- GATES PowerGrip Timing Belts, 367L050 (367L050)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX950 (3/5VX950)
- GATES PowerGrip HTD Belts, 1696-8M-20 (1696-8M-20)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 56in PL, T112 (560H300)
- Gates Power Transmission Belts