Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 5VX422
Mfr # 5VX422
Zoro # G7973956
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5VX422
- Zoro # G7973956
- UPC # 770075151890
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 13 mm |
Outside Length | 1072 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Description
GATES brand Super HC Molded Notch Belts, 5VX422 are made of Ethylene Elastomeric material and have a temperature range of -51 to 121°C. The belt has a height of 13 mm and is black in color. It is a 5VX V-Belt section.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HESSTON B195 Replacement Belt, B195 (B195)
- KROIL 16.5 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS162C)
- SMC Tee, 8mmx10mm, TubexTube (KQ2T08-10A)
- SKF SKF 6204 2RS, Single Row Ball Bearings (6204 2RS)
- GATES Multi-Speed Belts, 1422V460 (1422V460)
- GATES PowerGrip Timing Belts, 420L050 (420L050)
- GATES Polyflex Belts, 11M1750 (11M1750)
- GATES Multi-Speed Belts, 1330V242 (1330V242)
- GATES Tri-Power Belts, BX66 (BX66)
- GATES Predator Single Belts, BP144 (BP144)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-09 (630-3MGT-09)
- Gates Power Transmission Belts