Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 5VX402
Mfr # 5VX402
Zoro # G7970867
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5VX402
- Zoro # G7970867
- UPC # 770075151876
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 13 mm |
Outside Length | 1021 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Drawn Cup Needle Roller Bearing, #Sch87, #SCH87 (SCH87)
- SKF SKF-6201Z/C3, Single Row Ball Brgs, 6201ZC3 (6201Z/C3)
- NACHI 51200 Thrust Ball Bearing, 51205 (51205)
- SMC Regulator, 3/8" NPT Ports Gauge, Size 30 (AR30-N03E-Z-B)
- GATES PowerGrip GT3 Belts - 2M and 3M, 225-3MGT-06 (225-3MGT-06)
- GATES PowerGrip Timing Belts, 1400H100 (1400H100)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- GATES Polyflex Belts, 5M825 (5M825)
- GATES Tri-Power Belts, BX84 (BX84)
- GATES Polyflex Belts, 5M650 (5M650)
- GATES Multi-Speed Belts, 2926V477 (2926V477)
- Gates Timing Belts