Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 3VX826
Mfr # 3VX826
Zoro # G7956824
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3VX826
- Zoro # G7956824
- UPC # 770075152231
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 8 mm |
Outside Length | 2098 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON IND INCOM Brass Drain Cock (S-614-4)
- MILTON Swivel Hose Fitting, 1/4" FNPT (S-99681-7)
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038-050SS)
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE209/1)
- GATES Poly Chain GT Carbon Belts, 14MGT-2100-37 (14MGT-2100-37)
- GATES Predator Single Belts, BP42 (BP42)
- GATES PowerGrip Timing Belts, 248L075 (248L075)
- GATES PowerGrip Timing Belts, 345L100 (345L100)
- GATES Super HC PowerBand Belts, 2/3V500 (2/3V500)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- GATES Hi-Power II Belts, B64 (B64)
- Gates Power Transmission Belts