Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 3VX690
Mfr # 3VX690
Zoro # G7956368
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3VX690
- Zoro # G7956368
- UPC # 770075152217
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 8 mm |
Top Width | 10 mm |
Outside Length | 1753 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471736 (471736)
- ARO Flow Control Valve, F20-BK (F20-BK)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (3K348)
- GATES Polyflex Belts, 3M230 (3M230)
- GATES PowerGrip HTD Belts, 312-3M-09 (312-3M-09)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-36 (8MGT-896-36)
- GATES Poly Chain GT Carbon Belts - 8M Short Length, 8MGT-608-21 (8MGT-608-21)
- GATES Polyflex JB Belts, 3/5M1250JB (3/5M1250JB)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- Gates Timing Belts