Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 3VX616
Mfr # 3VX616
Zoro # G7959658
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 3VX616
- Zoro # G7959658
- UPC # 770075152194
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 8 mm |
Top Width | 10 mm |
Outside Length | 1565 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 1/8 Inch MIP Adapter (4400778)
- MAXIM Birotational Motor 2 Bolt Flange, 9.59 Cid, 378 Rpm, 2321 PSI (271531)
- TRITAN QD Bushing, 1-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1066)
- GATES Hi-Power II Belts, A44 (A44)
- GATES Polyflex JB Belts, 2/11M2000JB (2/11M2000JB)
- GATES Polyflex JB Belts, 3/5M1000JB (3/5M1000JB)
- GATES PowerGrip HTD Belts, 345-3M-15 (345-3M-15)
- GATES PowerGrip Timing Belts, 300XL037 (300XL037)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- GATES PowerGrip GT3 Belts - 2M and 3M, 225-3MGT-09 (225-3MGT-09)
- Gates Timing Belts