Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 3VX385
Mfr # 3VX385
Zoro # G7946805
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3VX385
- Zoro # G7946805
- UPC # 770075152088
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 8 mm |
Outside Length | 978 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (50BS9HT 3/4)
- GATES XPZ1024 Metric V-Belt, 1024mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1024)
- HERITAGE Hose Clamp, Gen Purp, SAE #6 All SS300 (HCGP-333-006-500)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-06)
- GATES Polyflex Belts, 5M825 (5M825)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-15 (300-5MGT-15)
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- GATES Tri-Power PowerBand Belts, 2/BX74 (2/BX74)
- GATES Polyflex JB Belts, 2/5M475JB (2/5M475JB)
- GATES PowerGrip Timing Belts, 130XL025 (130XL025)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 640mm L - 8MGT-640-12 (120G8M640)
- Gates Timing Belts