Shop All Timing Belts
Gates
Super HC Molded Notch Belts, 3VX326
Mfr # 3VX326
Zoro # G7943670
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3VX326
- Zoro # G7943670
- UPC # 770075152941
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 8 mm |
Outside Length | 828 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- MTD Belt-V (GW-9245)
- RHINO Rhino Safety Orange Drip Proof Plugs LARGE Fits size -24 to -32 (ROPLUG-4)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- GATES PowerGrip Timing Belts, 150L050 (150L050)
- GATES Polyflex Belts, 3M412 (3M412)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- GATES Super HC Molded Notch Belts, 3VX385 (3VX385)
- GATES Powergrip Gt 535Mm 5Mm 15Mm Timing Belt (5MR535-15)
- BANDO TimingBelt, SynchroHT, Neoprene, 560-8M-20 (560-8M-20)
- Gates Power Transmission Belts