Shop All Timing Belts
Gates
Super HC Belts, 3V810
Mfr # 3V810
Zoro # G7927948
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3V810
- Zoro # G7927948
- UPC # 72053353174
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 8 mm |
Top Width | 10 mm |
Outside Length | 2057 mm |
Details
Item - Timing Belts | V-Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | 3V |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN881-G1/2-200-MS-M Breather Valve Brass Brass (881-G1/2-200-MS-M)
- GATES PowerGrip GT3 Belts - 2M and 3M, 564-3MGT-09 (564-3MGT-09)
- ZORO SELECT V-Belt, A54 (51EU03)
- SLIME Manual Pump (SB-AP)
- GATES PowerGrip GT3 Belts - 2M and 3M, 282-3MGT-09 (282-3MGT-09)
- GATES Predator PowerBand Belts, 3/5VP850 (3/5VP850)
- GATES Hi-Power II Belts, B68 (B68)
- GATES Power Curve Belts, B162PC (B162PC)
- GATES PowerGrip HTD Belts, 608-8M-20 (608-8M-20)
- GATES Super HC Molded Notch Belts, 3VX630 (3VX630)
- GATES Hi-Power II Belts, B62 (B62)
- Gates Power Transmission Belts