Shop All Ducting Hoses
Gates
Straight Hose Hvac Hose, 26239
Mfr # 26239
Zoro # G9301797
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375 in
- Temp. Range -70 to 400°F
- Length 300 in
- Max. Pressure 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26239
- Zoro # G9301797
- UPC # 7205334140
- Country of Origin Unknown
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.375 in |
Length | 300 in |
Details
Temp. Range | -70 to 400°F |
Max. Pressure | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Limit, Auto Reset, Opens 120 (6UDY9)
- COPPER FLEX Copwtrcn3/4F3/4F24Bulk (7211-24-34FIP)
- AMERI-VENT Adjustable Gas Vent, 3" Dia. (3EAL)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK1)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- GATES Molded Heater Hose - Intake Manifold To Throttle Body, 18955 (18955)
- GATES HVAC Heater Hose, 28490 (28490)
- GATES HVAC Heater Hose 2002 Ford Mustang, 19825 (19825)
- GATES Straight Hose Hvac Heater Hos, 28408 (28408)
- GATES HVAC Heater Hose, 18710 (18710)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2002-0300-1750)
- Gates Ducting Hoses