Shop All Ducting Hoses
Gates
Straight Hose Hvac Heater Hos, 28492
Mfr # 28492
Zoro # G9320800
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.75 in
- Length 72 in
- Max. Pressure 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 28492
- Zoro # G9320800
- UPC # 7205300010
- Country of Origin Unknown
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.75 in |
Length | 72 in |
Details
Max. Pressure | 50 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Fan Motor, 3/4 HP, 208 - 230 - 460V, 1 - Phase (205628)
- TRUE AIRE FLOOR REGISTER 14""X4""WHT (C150MWT 04X14)
- SCHNEIDER ELECTRIC Diaphragm (PND-202)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (EC-AA-SZ)
- GATES Molded Heater Hose - Heater To Reservoir, 19743 (19743)
- GATES HVAC Heater Hose, 18844 (18844)
- GATES Air Vent Hose Hvac Duct Hose, 23107 (23107)
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM (28439)
- GATES 28407, 1/4" X 50' GEATER HOSE (28407)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- HI-TECH DURAVENT Ducting Hose, 10 In. x 25 ft. L, Poly Film (0630-1000-0501)
- Gates Ducting, Venting & Accessories