Shop All Ducting Hoses
Gates
Straight Hose Hvac Heater Hos, 28447
Mfr # 28447
Zoro # G9311028
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.625 in
- Hose Length 300 ft
- Temp. Range -40 to 275°F
- Material EPDM
- Length 3600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 28447
- Zoro # G9311028
- UPC # 72053081091
- Country of Origin Unknown
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.625 in |
Hose Length | 300 ft |
Length | 3600 in |
Details
Temp. Range | -40 to 275°F |
Material | EPDM |
Max. Pressure | 95 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 12x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-023)
- CARRIER Replacement Bearing (KT61DZ060)
- FRIEDRICH PTAC Air Conditioner, 7200 BtuH, 265V (PDE07R3SG)
- CARRIER Blower Wheel (LA22RC011)
- GATES 28407, 1/4" X 50' GEATER HOSE (28407)
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- GATES Molded Heater Hose - Pipe To Oil Cooler, 18441 (18441)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- GATES Air Vent Hose Hvac Duct Hose, 23002 (23002)
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0390-0300-0001)
- Gates Ducting, Venting & Accessories