Shop All Automotive Heating & Air Conditioning Hoses
Gates
Straight Hose Hvac Heater Hos, 28410
Mfr # 28410
Zoro # G9303851
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Rating 60 psi
- Inside Dia. 1/2 in
- Temperature Range -40 to 257°F
- Centerline Length (in) 600 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 28410
- Zoro # G9303851
- UPC # 7205306630
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | 1/2 in |
Centerline Length (in) | 600 in |
Details
Pressure Rating | 60 psi |
Temperature Range | -40 to 257°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDRUG 2017-C Honda Ridgeline Tailgate Mat (BMH17TG)
- GATES Tri-Power Belts, AX41 (AX41)
- PROSOURCE Cable Booster 150A 10Ga 12Ft (101211)
- ORALITE Reflective Tape, Truck and Trailer Type (18684)
- GATES Molded Heater Hose - Radiator To Reservoir, 18468 (18468)
- GATES Straight Heater HoseStandard (28411)
- GATES Hose-Refrigerant, 85387 (85387)
- GATES Heater Hose Hvac Hose, 18801 (18801)
- GATES AIR VENT HOSE (24320)
- GATES HVAC Heater Hose, 18791 (18791)
- DAYCO 1/2 In. X 50 Ft. Heater Hose, 80270 (80270)
- Gates Automotive Heating & Air Conditioning Hoses