Shop All Rubber Hoses & Lines
Gates
Straight Hose Coolant Hose, 24826
Mfr # 24826
Zoro # G6836780
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 3 ft
- Type Hose
- Features Resists weathering, ozone, heat and coolant deterioration; Exceeds SAE 20R1 (Class A Standard Wall)
- Pressure Rating 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24826
- Zoro # G6836780
- UPC # 72053113051
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 3 ft |
Inside Dia. | 1-5/8 in |
Centerline Length (in) | 36 |
Details
Material | Silicone |
Type | Hose |
Features | Resists weathering, ozone, heat and coolant deterioration; Exceeds SAE 20R1 (Class A Standard Wall) |
Pressure Rating | 80 psi |
Temp. Rating | -70 to 350°F |
Construction | 4-Ply |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS PLATE, BOLTING (SPLASH GUARD)PR (MFW2375)
- SOUNDSPHERE Hanging Kit (SS-HK)
- BUYERS PRODUCTS Quad Pre-Wired Switch Panel With Aluminum Bracket (6391004)
- DONALDSON Lube Filter, Spin-On Full Flow, P550965 (P550965)
- GATES Hose Connector(Quick-Lock) - Heater To Engine, 28502 (28502)
- GATES Radiator Hose, 2 7/8 ID x 3 Ft, EPDM (24246)
- GATES Radiator Coolant Hose, 21324 (21324)
- GATES Coolant Hose, 21796 (21796)
- GATES Radiator Hose, 2 5/8 ID x 3 Ft, EPDM (24242)
- GATES Straight Hose Coolant Hose, 24012 (24012)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 125, ID2 125, Length 1725 (FCH1014)
- Gates Rubber Hoses & Lines