Shop All Rubber Hoses & Lines
Gates
Straight Hose Coolant Hose, 24432
Mfr # 24432
Zoro # G6825206
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating -40 to 212°F
- Inside Dia. 2 in
- Pressure Rating 90 psi
- Centerline Length (in) 36
- Construction 4-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24432
- Zoro # G6825206
- UPC # 72053298079
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 2 in |
Centerline Length (in) | 36 |
Details
Temp. Rating | -40 to 212°F |
Pressure Rating | 90 psi |
Construction | 4-Ply |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 09-18 RAM 1500/1500 AEROSKIN SMOKE (322112)
- STENS Oem Replacement Belt 265-044 For Toro 110-9429 (265-044)
- HALTEC Dual Foot Service Gauge, Metal, 10-150 psi (GA-135S)
- PUROLATOR Purolator L10111 Purolator Premium Engine Protection Oil Filter (L10111)
- GATES Radiator Coolant Hose, 20476 (20476)
- GATES Radiator Hose, 7/8 ID x 3 Ft, EPDM (24214)
- GATES Coolant Hose, 21850 (21850)
- GATES Molded Coolant Hose - Lower, 20537 (20537)
- GATES Molded Coolant Hose - Lower, 22674 (22674)
- GATES Coolant Hose, 20983 (20983)
- ZORO SELECT Silicone Coolant Hose, ID 2 In (5515-200)
- Gates Rubber Hoses & Accessories