Shop All Rubber Hoses & Lines
Gates
STRAIGHT HOSE
Mfr # 24812
Zoro # G302177094
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Rating 110 psi
- Temp. Rating -70 to 350°F
- Type Hose
- Inside Dia. 3/4 in
- Construction 4-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 24812
- Zoro # G302177094
- UPC # 72053112955
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 3/4 in |
Centerline Length (in) | 36 |
Details
Pressure Rating | 110 psi |
Temp. Rating | -70 to 350°F |
Type | Hose |
Construction | 4-Ply |
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake Line, 3/16 x 20, BL-320 (BL-320)
- CTA MANUFACTURING Oil Filter Wrench, Square Drive, Small (2520)
- STENS Shear Pins For Ariens St420 St520 St524 St624 St724 St824 780-011 (780-011)
- WIX FILTERS AQUACHEK WATER REMOVAL SPIN-ON. THE KIT (AC20)
- GATES Radiator Coolant Hose, 21406 (21406)
- GATES Radiator Coolant Hose, 23095 (23095)
- GATES Radiator Hose, 1 7/8 ID x 3 Ft, EPDM (24230)
- GATES Molded Coolant Hose - Upper, 22896 (22896)
- GATES Radiator Hose, 1 ID x 3 Ft, EPDM (24216)
- GATES Coolant Hose, 20369 (20369)
- GATES Molded Coolant Hose - Lower, 22162 (22162)
- Gates Rubber Hoses & Lines