Shop All Rubber Hoses & Lines
Gates
Straight Coolant Hose(Heavy-Duty 2-Ply) - Lower, 24256
Mfr # 24256
Zoro # G5687952
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Rating 18 psi
- Temp. Rating -40 to 257°F
- Inside Dia. 3-1/2 in
- Centerline Length (in) 36
- Construction 2-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24256
- Zoro # G5687952
- UPC # 72053133141
- Country of Origin Micronesia, Federated States of
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 3-1/2 in |
Centerline Length (in) | 36 |
Details
Pressure Rating | 18 psi |
Temp. Rating | -40 to 257°F |
Construction | 2-Ply |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 75 gal. (352-5-02)
- MONROE Max-Air Air Shock Absorber, Ma770 (MA770)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- BECKSON MARINE Soft-Mate Insulated Beverage Holder - White (HH-61)
- GATES Flexible Coolant Hose(Standard) - Upper, 25484 (25484)
- GATES Flexible Coolant Hose, 26502 (26502)
- GATES Silicone Coolant Hose, Blue, 1 in. Dia (24816)
- GATES Hose Kit Turbo Hose Kit, 26234 (26234)
- GATES Radiator Coolant Hose 2013-2016 Dodge Dart 2.4L, 24794 (24794)
- GATES Molded Coolant Hose - Heater To Engine, 23257 (23257)
- SUNNYSIDERPORATION QT TRPS Turpentine (77032)
- Gates Rubber Hoses & Accessories