Shop All Rubber Hoses & Lines
This Product is Discontinued
Gates
Straight Coolant Hose, Blue, 2-1/2 in. Dia (Discontinued)
Mfr # 28231
Zoro # G3848507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 36 in
- Hose Color Blue
- Temp. Range Up to 500 Degrees F
- Inside Dia. (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 28231
- Zoro # G3848507
- UPC # 770075461319
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 36 in |
Inside Dia. (In.) | 2-1/2 |
Length | 3 ft. |
Details
Hose Color | Blue |
Temp. Range | Up to 500 Degrees F |
Item | Straight Coolant Hose |
For Use With | Coolant |
Color | Blue |
Material | EPDM |
Hose Style | Straight |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Silicone |
Hose Tube Material | Silicone |
Description
Straight Coolant Hose, Hose Inside Dia. 2 1/2 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Temp. Range Up to 500 Degrees F, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.