Shop All Hose Clamps
Gates
Steel Clamp Hose Clamp, 32548
Mfr # 32548
Zoro # G9326531
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Housing Material Stainless Steel
- Max. Clamp Dia. 3-1/2 in
- Min. Clamp Dia. 1-5/8 in
- Material Stainless Steel
- Hose Clamp Band Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 32548
- Zoro # G9326531
- UPC # 72053022230
- Country of Origin Unknown
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3-1/2 in |
Min. Clamp Dia. | 1-5/8 in |
Hose Clamp Band Width | 9/16 in |
Size | 48M |
Hose Inside Dia. (In.) | 3 in; 2-1/2 in |
Details
Hose Clamp Housing Material | Stainless Steel |
Material | Stainless Steel |
Item | Hose Clamp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- PRINCE Rod End Clevis (100000577)
- ELESA Valve breather caps, SFV.3/8 NPT 100mb (SFV. (inch sizes))
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA TE55MCV1, Return Line, 125 micron (ZX-TE55MCV1)
- GATES HOSE CLAMP (32324)
- GATES Hose Clamp, 32960 (32960)
- GATES Stainless Steel Clamp, 32072 (32072)
- GATES Hose Clamp, 32310 (32310)
- GATES Stainless Steel Clamp, 32016 (32016)
- GATES T-Bolt Clamp Hose Clamp, 32753 (32753)
- PRECISION BRAND Hose Clamp, 1-13/16" to 2-3/4" Dia., PK10 (B36HS)
- Gates Hose Clamps