Shop All Hose Clamps
Gates
Steel Clamp Hose Clamp, 32536
Mfr # 32536
Zoro # G9323339
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Housing Material Stainless Steel
- Max. Clamp Dia. 2-3/4 in
- Min. Clamp Dia. 1-7/8 in
- Material Stainless Steel
- Hose Clamp Band Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32536
- Zoro # G9323339
- UPC # 72053022223
- Country of Origin Unknown
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2-3/4 in |
Min. Clamp Dia. | 1-7/8 in |
Hose Clamp Band Width | 9/16 in |
Size | 36M |
Hose Inside Dia. (In.) | 2-1/4 in; 1-3/4 in |
Details
Hose Clamp Housing Material | Stainless Steel |
Material | Stainless Steel |
Item | Hose Clamp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210 NSE)
- SKF SKF-6304Z, Single Row Ball Brgs, 6304Z (6304Z)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (BK160)
- TB WOODS Dura-Flex Tire Coupling Element, WE2, Urethane (WE2)
- GATES Stainless Steel Clamp, 32044 (32044)
- GATES Hose Clamp, 32954 (32954)
- GATES HOSE CLAMP (32316)
- GATES HOSE CLAMP (32328)
- GATES T-Bolt Clamp Hose Clamp, 32768 (32768)
- GATES Stainless Steel Clamp, 32010 (32010)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- Gates Hose Clamps