Shop All Hose Clamps
Gates
Steel Clamp
Mfr # 32512
Zoro # G800633306
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Housing Material Stainless Steel
- Max. Clamp Dia. 1-1/4 in
- Min. Clamp Dia. 1/2 in
- Material Stainless Steel
- Hose Clamp Band Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32512
- Zoro # G800633306
- UPC # 72053022162
- Country of Origin Unknown
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/4 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 9/16 in |
Size | 12M |
Hose Inside Dia. (In.) | 3/4 in; 5/8 in |
Details
Hose Clamp Housing Material | Stainless Steel |
Material | Stainless Steel |
Item | Hose Clamp |
Description
Steel Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ CX148 Cogged Belt, 152 in Outside Length, 7/8 in Top Width, 1 Ribs (CX148)
- TOMPKINS Hydraulic Fitting-Steel10MJ-08MJ (2403-10-08)
- NATIONAL Small Bore Inch Seal, 5857 (5857)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP459W)
- GATES STAINLESS STEEL CLAMP (32008)
- GATES Hose Clamp, 32929 (32929)
- GATES Hose Clamp, 32973 (32973)
- GATES STEEL CLAMP (32516)
- GATES Stainless Steel Clamp, 32020 (32020)
- GATES Hose Clamp, 32919 (32919)
- OETIKER 0.38 2-Ear Clamp (320-10100011)
- Gates Hose Clamps