Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - Metric Sizes, SS 1610 30MM
Mfr # SS 1610 30MM
Zoro # G8072656
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Material Stainless Steel
- Keyway Size 8 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # SS 1610 30MM
- Zoro # G8072656
- UPC # 72053876697
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 30 mm |
Keyway Size | 8 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6904ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 37 Mm Od X 9 Mm W Double Shielded (6904ZZ)
- HALEX 1 Galv Rigid Coupling (64010)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- D&D 56" Outside Length, 1/2" Top Width, 1 Ribs (A54/4L560)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1210 19MM (1210 19MM)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- DODGE Stock Bore Taper Lock Bushing, 19 mm Dia Bore, 1.51 in Dia Barrel, 0.87 in OAL, Sintered Steel (119570)
- Gates Bushings