Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - Metric Sizes, SS 1210 30MM
Mfr # SS 1210 30MM
Zoro # G8047535
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Material Stainless Steel
- Keyway Size 8 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SS 1210 30MM
- Zoro # G8047535
- UPC # 72053876642
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 30 mm |
Keyway Size | 8 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC B150, Quick Disconnect Coupler, Complete Set (B150)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5UKG5BG)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1-1/8)
- DYNABRADE Grease Gun, 4.8 oz. (95541)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- ZORO SELECT Bushing, 3.75 in dia. Outside, Cast Iron (2AK39H)
- Gates Bushings