Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - Metric Sizes, SS 1210 28MM
Mfr # SS 1210 28MM
Zoro # G8049477
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28 mm
- Material Stainless Steel
- Keyway Size 8 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SS 1210 28MM
- Zoro # G8049477
- UPC # 72053876635
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28 mm |
Keyway Size | 8 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/4, G 3/4 (1A12BFB12)
- PARKER Crimp Fitting, 1/4" I.D., F, ORS (1JC43-6-4)
- AIGNEP USA Universal Flow Control, 1/4 In (88958-04-04)
- MI-T-M O-Ring, 25-0423 (25-0423)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- TRITAN QD Bushing, 1.125-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1 1/8)
- Gates Tapered & QD Bushings