Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - Metric Sizes, SS 1108 20MM
Mfr # SS 1108 20MM
Zoro # G8036965
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Material Stainless Steel
- Keyway Size 6 mm x 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SS 1108 20MM
- Zoro # G8036965
- UPC # 72053876550
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 20 mm |
Keyway Size | 6 mm x 2.8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX25 Cogged Belt, 28 in Outside Length, 21/32 in Top Width, 1 Ribs (BX25)
- GATES Synchro-Power Polyurethane Belts, T5-340-10 (T5-340-10)
- LEESON DC Permanent Magnet Motor, 2.5A, 1/2 HP (098008.00)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1102)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 1.9inL (1210 X 7/8)
- Gates Bushings