Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - English Sizes, SS 2012 2.
Mfr # SS 2012 2.
Zoro # G8084075
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50.8 mm
- Material Stainless Steel
- Keyway Size 13 mm x 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SS 2012 2.
- Zoro # G8084075
- UPC # 72053815016
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 50.8 mm |
Keyway Size | 13 mm x 6 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 45X75X8-R2LS32-S (45X75X8-R2LS32-S)
- PRIMEFIT ARO Plug 1/4" x 1/4" Male NPT 25PCS (AP1414MS-B25-P)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 9.75"OD (2BK100H)
- PARKER Filter Element, Pneumatic, Oil/Water, PK4 (4/100-12-DX)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- DODGE Sds X 1-3/8-Kw Bushing (120402)
- Gates Bushings