Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - English Sizes, SS 2012 1.3/8
Mfr # SS 2012 1.3/8
Zoro # G8083865
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35.1 mm
- Material Stainless Steel
- Keyway Size 8 mm x 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SS 2012 1.3/8
- Zoro # G8083865
- UPC # 72053814910
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 35.1 mm |
Keyway Size | 8 mm x 4 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932630Q)
- WESTWARD Grease Feeder, 6 oz., 6 in.H (35PC03)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- DODGE Raptor Couplings, RAPTOR E60 ELEMENT (RAPTOR E60 ELEMENT)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- ZORO SELECT QD Bushing, Series JA, Bore 1-3/16 In (JA1316)
- Gates Bushings