Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - English Sizes, SS 2012 1.1/4
Mfr # SS 2012 1.1/4
Zoro # G8078070
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 31.8 mm
- Material Stainless Steel
- Keyway Size 6 mm x 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SS 2012 1.1/4
- Zoro # G8078070
- UPC # 72053814897
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 31.8 mm |
Keyway Size | 6 mm x 3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- IKO Linear Bushing, Metric, #LME25UU (LME25UU)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- REELCRAFT Bracket, One Bank (600370)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Taper-Lock Bushings - Metric Sizes, 1210 19MM (1210 19MM)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- DODGE 2517 X 1 5/8 Keyway Taper Locking Bushing (2517 X1-5/8)
- Gates Bushings