Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - English Sizes, SS 1610 1.1/4
Mfr # SS 1610 1.1/4
Zoro # G8064055
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 31.8 mm
- Material Stainless Steel
- Keyway Size 6 mm x 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SS 1610 1.1/4
- Zoro # G8064055
- UPC # 72053814699
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 31.8 mm |
Keyway Size | 6 mm x 3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/4" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026249)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/8in., PK5 (88130-02)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- BROWNING Neoprene Wrapped Belt 95% Efficient (A95)
- GATES Taper-Lock Bushings - Metric Sizes, 1210 20MM (1210 20MM)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1210 19MM (1210 19MM)
- POWERDRIVE QD Bushing, Series SD, 24mm Bore (SD-24MM)
- Gates Tapered & QD Bushings