Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - English Sizes, SS 1210 1.
Mfr # SS 1210 1.
Zoro # G8049650
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25.4 mm
- Material Stainless Steel
- Keyway Size 6 mm x 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SS 1210 1.
- Zoro # G8049650
- UPC # 72053814521
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 25.4 mm |
Keyway Size | 6 mm x 3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (71626626M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (PEAN4-4F)
- VIAIR 14 Quick Connect Coupler M, NPT (92813)
- BIMBA MFG CO Bimba-Mead Hand Lever Valve M4HV330-08-S, 4 Port, 3 Pos, 1/4" NPT, Closed Center (M4HV330-08-S)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- LDR INDUSTRIES 310 B-3814 BUSHING 3/8X1/4 (501404)
- Gates Bushings